Motion
51110BNLS
Ball Thrust Bearing - Single-Direction, 50 mm Bore, 70 mm OD, 14 mm Width
MI ITEM #05888795
MFR #51110BNLS
Price$82.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 50 mm Bore, 70 mm OD, 14 mm Width
MI ITEM #05888795
MFR #51110BNLS

Mfr description
51110 THRUST BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.80/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    70 mm
  • Overall Width  
    14 mm
  • Weight
    0.35 lbs

Details

  • Country of Origin
    JAPAN
  • Description
    51100 THRUST BALL BEARING
  • Dynamic Load Capacity
    28800 N
  • Harmonization Code
    8482.10.50.52
  • Lubrication
    Lubricated
  • Manufacturer Upc Number
    4991893594577
  • Product Type
    Ball Thrust Bearings
  • Static Load Capacity
    75500 N
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4991893594577

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)