Motion
51118BNLS
Ball Thrust Bearing - Single-Direction, 90 mm Bore, 120 mm OD, 22 mm Width
MI ITEM #05888799
MFR #51118BNLS
List Price$331.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 90 mm Bore, 120 mm OD, 22 mm Width
MI ITEM #05888799
MFR #51118BNLS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$331.91/each for your price

Overview

Mfr description
51118 THRUST BALL BEARING

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JAPAN
  • Static Load Capacity
    190000 N
  • Dynamic Load Capacity
    59500 N
  • Lubrication
    Lubricated
  • Manufacturer Upc Number
    4991893594904
  • UPC_NO
    4991893594904
  • Description
    51100 THRUST BALL BEARING
  • Harmonization Code
    8482.10.50.56
  • Weight
    1.5 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text