Motion
51201BNLS
Ball Thrust Bearing - Single-Direction, 12 mm Bore, 28 mm OD, 11 mm Width
Mi Item #05888801
MFR #51201BNLS
Price$72.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 12 mm Bore, 28 mm OD, 11 mm Width
Mi Item #05888801
MFR #51201BNLS

Mfr description
51201 THRUST BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.42/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    11 mm
  • Weight
    0.06 lbs

Details

  • Country of Origin
    JAPAN
  • Description
    51200 THRUST BALL BEARING
  • Dynamic Load Capacity
    13200 N
  • Harmonization Code
    8482.10.50.44
  • Lubrication
    Lubricated
  • Manufacturer Upc Number
    4991893595697
  • Product Type
    Ball Thrust Bearings
  • Static Load Capacity
    19000 N
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4991893595697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)