Motion
51207BNLS
Ball Thrust Bearing - Single-Direction, 35 mm Bore, 62 mm OD, 18 mm Width
MI ITEM #05888802
MFR #51207BNLS
List Price$120.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 35 mm Bore, 62 mm OD, 18 mm Width
MI ITEM #05888802
MFR #51207BNLS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.53/each for your price

Overview

Mfr description
51207 THRUST BALL BEARING

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JAPAN
  • Static Load Capacity
    78000 N
  • Dynamic Load Capacity
    39000 N
  • Lubrication
    Lubricated
  • Manufacturer Upc Number
    4991893596168
  • UPC_NO
    4991893596168
  • Description
    51200 THRUST BALL BEARING
  • Harmonization Code
    8482.10.50.52
  • Weight
    0.48 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text