Motion
E30204J
20 mm Bore, 47 mm OD, 15.25 mm Width
Mi Item #05888809
MFR #E30204J
Price$33.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 mm Bore, 47 mm OD, 15.25 mm Width
Mi Item #05888809
MFR #E30204J

Mfr description
E30204J METRIC TAPER ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.07/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter
    47 mm
  • Overall Width
    15.25 mm

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)