Motion
E30207J
35 mm Bore, 72 mm OD, 0.7188 in Width
Mi Item #05888810
MFR #E30207J
Price$69.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35 mm Bore, 72 mm OD, 0.7188 in Width
Mi Item #05888810
MFR #E30207J

Mfr description
E30207J METRIC TAPER ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.51/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter
    72 mm
  • Overall Width
    0.7188 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)