Motion
E30217J
85 mm Bore, 150 mm OD, 30.50 mm Width
Mi Item #05888816
MFR #E30217J
Price$318.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
85 mm Bore, 150 mm OD, 30.50 mm Width
Mi Item #05888816
MFR #E30217J

Mfr description
E30217J METRIC TAPER ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$318.76/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter
    150 mm
  • Overall Width
    30.50 mm

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)