Motion
E32207J
35 mm Bore, 72 mm OD, 24.25 mm Width
Mi Item #05888840
MFR #E32207J
Price$66.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35 mm Bore, 72 mm OD, 24.25 mm Width
Mi Item #05888840
MFR #E32207J

Mfr description
E32207J METRIC TAPER ROLLER BEARING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.20/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter
    72 mm
  • Overall Width
    24.25 mm

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)