Motion
E32214J
70 mm Bore, 125 mm OD, 33.25 mm Width
Mi Item #05888846
MFR #E32214J
Price$240.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
70 mm Bore, 125 mm OD, 33.25 mm Width
Mi Item #05888846
MFR #E32214J

Mfr description
E32214J METRIC TAPER ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.67/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter
    125 mm
  • Overall Width
    33.25 mm

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)