Motion
NJ211MC3
Straight, 100 mm ID, 21 mm OD, 50 mm Width
MI ITEM #05888871
MFR #NJ211MC3
Price$480.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight, 100 mm ID, 21 mm OD, 50 mm Width
MI ITEM #05888871
MFR #NJ211MC3

Mfr description
NJ211MC3 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$480.83/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    21 mm
  • Overall Width  
    50 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)