Motion
NJ309MC3
45 mm ID, 100 mm OD, 25 mm Width
MI ITEM #05888876
MFR #NJ309MC3
Price$549.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45 mm ID, 100 mm OD, 25 mm Width
MI ITEM #05888876
MFR #NJ309MC3

Mfr description
NJ309MC3 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$549.07/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm

Details

  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)