Motion
6230B-Large
Spark Coat - Flame Resistant Cotton Material, Large Size, Blue Color, Snaps Front Closure
MI ITEM #05889229
MFR #6230B-Large
Price$43.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spark Coat - Flame Resistant Cotton Material, Large Size, Blue Color, Snaps Front Closure
MI ITEM #05889229
MFR #6230B-Large

Mfr description
6230B LARGE BLUE 30" SPARK COAT
  • ▪ Offered in sizes S, M, L, XL, 2X, 3X, 4X, 5X ▪ Made from flame retardant, 100% cotton Westex® FR7A® ▪ 9 oz flame retardant 100% cotton fabric meets ASTM D6413-10 ▪ ASTM D6413-10 is used to determine a pass/fail criteria for ASTM F1506, which requires a maximum char length of 6 inches ▪ Rugged snap closure ▪ Two inner pockets ▪ Made to fit over shirts ▪ Maintains flame resistance for up to 50 home washings at 145°F or 25 commercial washings up to 165°F ▪ Offers protection from sudden flame exposure, welding sparks and spatter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.52/each

Specifications

Dimensions

  • Chest Size
    44-46
  • Length
    30 in
  • Material Weight
    9 oz
  • Size
    Large

Details

  • Applications
    Construction sites, Demolition & salvage, Farming & Agriculture, MIG Welding, Manufacturing, Road construction, Shipyards, Steel MIlls, TIG Welding, Wind energy
  • Approval Listing Regulations
    ASTM D 6413-10
  • Color
    Blue
  • Flame Resistant
    Flame Resistant Garment
  • Front Closure
    Snaps
  • Garment Type
    Coat
  • Garment Use
    Light Duty Welding
  • Hood Type
    None
  • Manufacturer Upc Number
    608134623203
  • Material
    Flame Resistant Cotton
  • Number Of Pockets
    2
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Non-Reversible
  • UPC_NO
    608134623203

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)