Motion
6230B-X-Large
Spark Coat - Flame Resistant Cotton Material, Blue Color, Snaps Front Closure
Mi Item #05889231
MFR #6230B-X-Large
Price$43.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spark Coat - Flame Resistant Cotton Material, Blue Color, Snaps Front Closure
Mi Item #05889231
MFR #6230B-X-Large

Mfr description
6230B XL BLUE 30" SPARK COAT
  • ▪ Offered in sizes S, M, L, XL, 2X, 3X, 4X, 5X ▪ Made from flame retardant, 100% cotton Westex® FR7A® ▪ 9 oz flame retardant 100% cotton fabric meets ASTM D6413-10 ▪ ASTM D6413-10 is used to determine a pass/fail criteria for ASTM F1506, which requires a maximum char length of 6 inches ▪ Rugged snap closure ▪ Two inner pockets ▪ Made to fit over shirts ▪ Maintains flame resistance for up to 50 home washings at 145°F or 25 commercial washings up to 165°F ▪ Offers protection from sudden flame exposure, welding sparks and spatter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.52/each

Specifications

Dimensions

  • Chest Size
    48-50 in
  • Length
    30 in
  • Material Weight
    9 oz

Details

  • Additional Details
    Length: 30 in
  • Applications
    Construction sites, Demolition & salvage, Farming & Agriculture, MIG Welding, Manufacturing, Road construction, Shipyards, Steel MIlls, TIG Welding, Wind energy
  • Approval Listing Regulations
    ASTM D 6413-10
  • Closure Type
    Snap
  • Color
    Blue
  • Description
    FR Cotton Welding Jacket
  • Flame Resistant
    Flame Resistant Garment
  • Front Closure
    Snaps
  • Garment Type
    Coat
  • Garment Use
    Light Duty Welding
  • High Visibility
    No
  • Hood Type
    No Hood
  • Manufacturer Upc Number
    608134623241
  • Material
    Flame Resistant Cotton
  • Number Of Pockets
    2
  • Product Line
    FR7A
  • Protection Type
    Welding Jacket
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Non-Reversible
  • Series
    FR7A
  • Shirt Style
    Snap Front
  • Storm Flap
    No
  • Style
    Welding Jacket
  • UPC_NO
    608134623241
  • Wrist Closure
    Snap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)