Overview
Mfr description
12610 TRICOM SNAP RING AST
- Includes
- 20- 1/8”
- 10- 5/32”
- 15- 3/16”
- 25- 1/4”
- 15- 5/16”
- 20- 3/8”
- 15- 7/16”
- 15- 15/32”
- 25- 1/2”
- 15- 9/16”
- 20- 5/8”
- 25- 3/4”
- 15- 13/16”
- 20- 7/8”
- 15- 1”
- 15- 1-1/16”
- 10- 1-1/8”
- 5- 1-1/4”
Specifications
- Package Quantity300
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data