Overview
Mfr description
12620 TRICOM COTTER PIN AST
- Includes:
- 150-1/16 in x 1 in
- 150-3/32 in x 1 in
- 100-3/32 in x 1-1/2 in
- 75-1/8 in x 1-1/4 in
- 50-1/8 in x 2 in
- 30-5/32 in x 2-1/2 in
Specifications
- Length8.9
- Package Quantity555 Per Pack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data