Motion
12640
Tricom® Clevis Pin Kit-Assortment - 60 Per Pack
Mi Item #05889616
MFR #12640
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tricom® Clevis Pin Kit-Assortment - 60 Per Pack
Mi Item #05889616
MFR #12640

Mfr description
12640 TRICOM CLEVIS PIN AST
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1.8
  • Length
    9.1
  • Weight
    2.7
  • Width
    5.8

Details

  • Package Quantity
    60
  • Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)