Motion
12655
Tricom® Roll Pin Kit-Assortment - 315 Per Pack
Mi Item #05889618
MFR #12655
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tricom® Roll Pin Kit-Assortment - 315 Per Pack
Mi Item #05889618
MFR #12655

Mfr description
12655 TRICOM ROLL PIN AST
  • Includes
  • 10- 1/16” x 3/16” 15 3/16” x 1”
  • 10- 1/16” x 5/16” 15 3/16” x 1-1/4”
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1.85
  • Length
    8.47
  • Weight
    2
  • Width
    6.05

Details

  • Package Quantity
    315 Per Pack
  • Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)