Motion
12670
Electrical Terminal Kit-Assortment - 160 Per Pack
Mi Item #05889620
MFR #12670
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical Terminal Kit-Assortment - 160 Per Pack
Mi Item #05889620
MFR #12670

Mfr description
12670 TRICOM ELEC TERMINAL AST
  • Includes
  • 4- 12-10ga Ring 5.5-5
  • 4- 12-10ga Ring 5.5-8
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1.8
  • Length
    6.65
  • Weight
    0.825
  • Width
    9.15

Details

  • Package Quantity
    160 Per Pack
  • Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)