Motion
12675
Tricom® Machinery Key Set-Assortment - 60 Per Pack
MI ITEM #05889621
MFR #12675
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tricom® Machinery Key Set-Assortment - 60 Per Pack
MI ITEM #05889621
MFR #12675

Mfr description
12675 TRICOM MACHINERY KEY AST
  • Includes
  • 4- 1/8” x 1/8” x 3/4”
  • 5- 1/4” x 1/4” x 1-1/2”
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1.78
  • Length
    8.94
  • Weight
    1.9
  • Width
    5.87

Details

  • Package Quantity
    60
  • Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)