Motion
12680
Tricom® Woodruff Key Set-Assortment - 1/8 in Minimum Diameter, 1/4 in Maximum Diameter, 80 Per Pack
MI ITEM #05889622
MFR #12680
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tricom® Woodruff Key Set-Assortment - 1/8 in Minimum Diameter, 1/4 in Maximum Diameter, 80 Per Pack
MI ITEM #05889622
MFR #12680

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12680 TRICOM WOODRUFF KEY AST
  • Includes
  • 10- 1/8” x 3/16” x 1/2”
  • 10- 1/8” x 1/4” x 5/8”
  • 10- 5/32” x 3/16” x 1/2”
  • 10- 5/32” x 1/4” x 5/8”
  • 10- 5/32” x 9/32” x 3/4”
  • 10- 3/16” x 9/32” x 3/4”
  • 10- 3/16” x 11/32” x 7/8”
  • 10- 1/4” x 11/32” x 7/8”

Specifications

  • Minimum Diameter in Set
    1/8 in
  • Maximum Diameter in Set
    1/4 in
  • Minimum Length in Set
    3/4 in
  • Number Of Pieces
    80
  • Length
    8.9
  • Height
    1.8
  • Quantity
    1
  • Weight
    1
  • Width
    5.7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought