Motion
GBD71232
FLEX-HONE®, GBD Series Heavy Duty, 7.5" (191mm) Hole Diameter, 17.5" OAL, 320 Grit, Silicon Carbide
MI ITEM #05889680
MFR #GBD71232
List Price$486.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, GBD Series Heavy Duty, 7.5" (191mm) Hole Diameter, 17.5" OAL, 320 Grit, Silicon Carbide
MI ITEM #05889680
MFR #GBD71232

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$486.85/each for your price

Overview

Mfr description
GBD71232 7-1/2"

Specifications

  • For Hole Diameter
    7.5 in
  • Grit Number
    320
  • Hone Length
    7 in
  • Overall Length
    17.5 in
  • Stem Diameter
    0.420 in
  • Max Rpm
    600 rpm
  • Material Application
    Mild steel, stainless steel, cast iron and other softer ferrous materials
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469153340
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought