Motion
GBD80032
FLEX-HONE®, GBD Series Heavy Duty, 8" (203mm) Hole Diameter, 17.5" OAL, 320 Grit, Silicon Carbide
MI ITEM #05889681
MFR #GBD80032
List Price$532.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, GBD Series Heavy Duty, 8" (203mm) Hole Diameter, 17.5" OAL, 320 Grit, Silicon Carbide
MI ITEM #05889681
MFR #GBD80032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$532.32/each for your price

Overview

Mfr description
GBD80032 8"

Specifications

  • For Hole Diameter
    8 in
  • Grit Number
    320
  • Hone Length
    7.25 in
  • Overall Length
    17.5 in
  • Stem Diameter
    0.420 in
  • Max Rpm
    300 rpm
  • Material Application
    Mild steel, stainless steel, cast iron and other softer ferrous materials
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469153777
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought