Specifications
Details
- Cleaning Wipe TypeSurface Sanitizing Wipes
- Meets Industry Standards ByKosher, Pareve and Halal certified, NSF listed D2 classification
- Number of Wipes90
- Package Quantity Per Case6 canisters
- Surfaces CleanedFood Contact and Non-Food Contact Surfaces
- Treated Or DrySaturated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)