Motion
SFC-212TMC

SEALMASTER
SFC-212TMC

Four-Bolt Flange Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single-Lip Contact Seal
Mi Item #05889837
MFR #SFC-212TMC
Price$3,577.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFC-212TMC

Four-Bolt Flange Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single-Lip Contact Seal
Mi Item #05889837
MFR #SFC-212TMC

Mfr description
SFC-212TMC RM 4 BOLT FLANGE
  • Four-bolt flange-style housing for a ready to mount installation where surface and guided shaft are perpendicular
  • Single-row self-aligning ball bearing insert accommodates misalignments between the shaft and the housing
  • Cast iron housing and steel bearing unit for carrying shafts with radial or radial and thrust loads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,577.84/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.2500 in
  • Bolt Circle Diameter  
    152.40 mm
  • Bolt Size
    1/2 in;M16
  • Bore Diameter  
    60 mm
  • Length Through Bore
    2.6250 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Outside Diameter
    7.1250 in
  • Overall Height  
    2.6300 in
  • Overall Length
    7.1300 in
  • Overall Length Diameter  
    7.1250 in
  • Overall Width
    7.1300 in
  • Pilot Diameter
    5.0000 in
  • Weight
    10.09 lbs

Details

  • Bearing Number
    5212TMC SFB
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Sealmaster Mounted Cast Iron Flange Cartridge Ball Bearing - 52100 Bearing Steel, Black Oxided - Concentric Lock - SFC-212TMC
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    11789 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide, Powder Coated
  • Flange Mounting Type
    Flange Cartridge
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Locking Device
    Concentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Manufacturer Upc Number
    662461348697
  • Max Operating Temperature
    220 °F
  • Max Rpm
    2550 rpm
  • Maximum Speed
    2550 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Single-Lip Contact
  • Self Aligning
    Yes
  • Series
    SFC
  • Static Load Capacity
    8150 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662461348697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)