Motion
VP7-8-FG-D-5N

SMC CORP OF AMERICA
VP7-8-FG-D-5N

Solenoid-Operated Air Control Valve - 4-Way, 2 Position Double, 110 V ac, 2 Solenoid, DIN Terminal Block (With Connector), Without Subplate, w/o Sub-plate Threads
Mi Item #05889949
MFR #VP7-8-FG-D-5N
Price$143.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP7-8-FG-D-5N

Solenoid-Operated Air Control Valve - 4-Way, 2 Position Double, 110 V ac, 2 Solenoid, DIN Terminal Block (With Connector), Without Subplate, w/o Sub-plate Threads
Mi Item #05889949
MFR #VP7-8-FG-D-5N

Mfr description
VP7-8-FG-D-5N VALVE ISO DBL SOL SIZE 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.50/each

Specifications

Details

  • Actuation
    2 Position Double
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Without Subplate
  • Solenoid Electrical Entry
    DIN Terminal Block (With Connector)
  • Solenoid Supply Voltage
    110 V ac
  • Thread Standard
    w/o Sub-plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)