Motion
00 20 04 SB

KNIPEX
00 20 04 SB

Retaining Ring Pliers - For Internal/External Rings
MI ITEM #05889968
MFR #00 20 04 SB
Price$326.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 20 04 SB

Retaining Ring Pliers - For Internal/External Rings
MI ITEM #05889968
MFR #00 20 04 SB

Mfr description
00 20 04 SB 8 PC PRECISION CIRCLIP
  • Eight of KNIPEX best-selling Precision circlip pliers in one set in a plastic tool storage tray.
  • Includes 1 each of: 5-1/2" Precision Circlip Pliers-Internal Straight (48 11 J1), 7-1/4" Precision Circlip Pliers-Internal Straight (48 11 J2), 5-1/2" Precision Circlip Pliers-External Straight (49 11 A1), 7-1/4" Precision Circlip Pliers-External Straight ( 49 11 A2), 5-1/8" Precision Circlip "Snap-Ring" Pliers-Internal 90º Angled (48 21 J11), 6-1/2" Precision Circlip "Snap-Ring" Pliers-Internal 90º Angled (48 21 J21), 5-1/8" Precision Circlip "Snap-Ring" Pliers-External 90º Angled (49 21 A11), 6-1/2" Precision Circlip "Snap-Ring" Pliers-External 90º Angled (49 21 A21).
  • Plastic tray can be used in workbenches or cabinet drawers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.13/each

Specifications

Dimensions

  • Storage Dimension Width
    8.56 in.

Details

  • Country of Origin
    Germany
  • Description
    8 Pc Precision Snap Ring Pliers Set
  • Handle Color
    Red
  • Handle Style
    Non-slip plastic
  • Internal Or External
    Internal/External
  • Manufacturer Upc Number
    843221010867
  • Material
    SET
  • Number Of Pieces
    8
  • UPC_NO
    843221010867

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)