Motion
0214
CM® Lever Hoist - Chain Type, 1/4 ton Capacity, 10 ft Lift
Mi Item #05889981
MFR #0214
Price$386.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM® Lever Hoist - Chain Type, 1/4 ton Capacity, 10 ft Lift
Mi Item #05889981
MFR #0214

Mfr description
0214 LEVER HOIST 550 LB 10FT LIFT
  • Plated load chain is standard
  • Weston-type load brake
  • Rubber hand grip for better comfort and security
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$386.58/each

Specifications

Dimensions

  • Handle Length
    6.3 in
  • Headroom
    9-1/2 in
  • Hook Opening Size
    0.8300 in
  • Pull To Lift Full Load
    56 lb
  • Standard Lift
    10 ft

Details

  • Additional Details
    The CM Series 62 Mini Ratchet Lever Hoist features the most compact and comfortable ratchet lever hoist in the market. They perform just like larger lever hoist models.
  • Body Material
    All-Steel
  • Chain Material
    Steel
  • Hoist Duty Rating
    6.3000 in
  • Hook Material
    Forged Steel
  • Lever Hoist Type
    Chain
  • Maximum Lift Distance
    10 ft
  • Reeving
    1
  • Series
    602
  • Type
    Mini Lever Hoist
  • UPC_NO
    043927602148
  • Weight Capacity
    1/4 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)