Motion
66253344347

NORTON ABRASIVES
66253344347

BlueFire Portable Snagging Wheel - Grade: Extra Coarse Grit, Wheel Diameter: 8 in, Maximum RPM: 6000 RPM, Package Qty: 5
Mi Item #05890043
MFR #66253344347
Price$76.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253344347

BlueFire Portable Snagging Wheel - Grade: Extra Coarse Grit, Wheel Diameter: 8 in, Maximum RPM: 6000 RPM, Package Qty: 5
Mi Item #05890043
MFR #66253344347

Mfr description
66253344347 GRINDING WHEEL
  • Advanced friable zirconia alumina grain delivers higher metal removal rates than standard zirconia alumina blends for up to 41% decrease in grind time
  • Improved resin bond technology enables grain to stay sharper for longer wheel life on high- and medium-pressure applications
  • Durable resin bond technology requires less pressure and exertion needed by operator
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.50/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    3/4 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Grade
    Extra Coarse Grit
  • Long Description
    The 66253344347 Portable Snagging Wheel is constructed with Zirconia Alumina abrasive material and features a 5/8 in center hole diameter, Extra Coarse Grit grade, 8 in wheel diameter, 3/4 in wheel thickness, and Type 01 wheel type, providing powerful grinding performance.
  • Material
    Zirconia Alumina
  • Max Rpm
    6000 rpm
  • Package Quantity
    10
  • UPC_NO
    66253344347
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)