Motion
23268-E1A-K-MB1-T52BW

FAG (SCHAEFFLER)
23268-E1A-K-MB1-T52BW

Spherical Roller Bearing - 340 mm ID, 620 mm OD, 224 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #05890059
MFR #23268-E1A-K-MB1-T52BW
Price$57,793.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23268-E1A-K-MB1-T52BW

Spherical Roller Bearing - 340 mm ID, 620 mm OD, 224 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #05890059
MFR #23268-E1A-K-MB1-T52BW

Mfr description
23268-BEA-XL-K-MB1-T52BW SPHERICAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57,793.96/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Fillet Radius
    6.00 mm
  • Outside Diameter  
    620 mm
  • Overall Width  
    224 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    1000 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • UPC_NO
    4012802652499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)