Motion
MAT5040
Kneeling Mat - 16 in Length, 8 in Width, Heavy Resilient Closed-cell Foam Material, Black Color
Mi Item #05890071
MFR #MAT5040
Price$24.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kneeling Mat - 16 in Length, 8 in Width, Heavy Resilient Closed-cell Foam Material, Black Color
Mi Item #05890071
MFR #MAT5040

Mfr description
MAT5040 - 8 X 16 INCH KNEELING MAT
  • Designed for severe kneeling conditions such as steel, concrete, gravel, grating, wet surfaces, dirt and mud
  • Used in many settings like tire stores, utility workers, petroleum production, telecommunication workers and manufacturing
  • Will not compression set or absorb liquids
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.14/each

Specifications

Dimensions

  • Length
    16 in
  • Width
    8 in

Details

  • Color
    Black
  • Edging Type
    Rounded Corners
  • Handle Type
    Built-In Handle
  • Manufacturer Product Page
  • Material
    Heavy Resilient Closed-cell Foam
  • Resistance
    Oil & Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)