Specifications
Dimensions
- End 1 Size1/4 in
- Hex Size0.236 in / 5.9944 mm
- Length0.669 in / 16.9926 mm
- Weight0.044 lb
Details
- Adapter TypeInternal Hex Plug
- Additional DetailsPlugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
- End 1 StyleBSPP
- End 1 ThreadG 1/4A
- End 1 TypeMale
- Harmonization Code8412.90.9015
- Manufacturer Catalog
- MaterialSteel
- ShapePlug
- Standards MetPlugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)