Motion
VQ7-6-FPG-D-5Z

SMC CORP OF AMERICA
VQ7-6-FPG-D-5Z

Solenoid-operated Air Control Valve - 5-Way, 110 V ac, Double Solenoid, DIN Terminal Block (With Connector)
Mi Item #05890294
MFR #VQ7-6-FPG-D-5Z
Price$218.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-6-FPG-D-5Z

Solenoid-operated Air Control Valve - 5-Way, 110 V ac, Double Solenoid, DIN Terminal Block (With Connector)
Mi Item #05890294
MFR #VQ7-6-FPG-D-5Z

Mfr description
VQ7-6-FPG-D-5Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.95/each

Specifications

Details

  • Assembly Type
    Single Unit
  • Check Valve Type
    Double Pilot Check
  • Electrical Entry
    DIN Terminal Block (With Connector)
  • Flow Direction
    5-Way
  • For Use With Series
    VQ7
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    145.038 psi
  • Mounting
    ISO 5599
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    1.5 to 10 bar, 21.756 to 145.038 psi
  • Operating Temperature Range
    10 to 50 °C
  • Port Thread Standard
    BSPT
  • Seal Material
    Metal
  • Series
    VQ7
  • Set Pressure Range
    21.756 to 145.038 psi
  • Solenoid Electrical Entry
    DIN Terminal Block (With Connector)
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Standards Met
    ISO 5599/I
  • Surge Suppressor
    Yes
  • Unit Specification
    Single
  • Valve Series
    VQ7
  • Voltage Suppressor
    Surge Voltage Suppressor
  • Wetted Parts Material
    Metal
  • Wire Type
    DIN Terminal Block (With Connector)
  • Wiring Type
    DIN Terminal Block (With Connector)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)