Motion
AMH350C-N04B-JT

SMC CORP OF AMERICA
AMH350C-N04B-JT

Micro Mist Separator - 1/2 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #05890298
MFR #AMH350C-N04B-JT
Price$162.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMH350C-N04B-JT

Micro Mist Separator - 1/2 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #05890298
MFR #AMH350C-N04B-JT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$162.00/each

Specifications

Dimensions

  • Body Size
    350C
  • Port Size
    1/2 NPT

Details

  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Type
    Manual
  • Filter Type
    Micro Mist Separator
  • Series
    AMH
  • Thread Standard
    NPT

Overview

Mfr description
AMH350C-N04B-JT MICRO MIST SEPARATOR
  • Micro mist separator w/prefilter
  • Modular connection is possible with AMH150C to 550C
  • Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
  • Option include: Fluororubber material, medium air pressure (1.6MPa), drain guide, IN-OUT reversal direction, differential pressure switches, element service indicator, and degreasing wash

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought