Motion
5811111000

AVENTICS
5811111000

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Single Pilot
Mi Item #05890506
MFR #5811111000
Price$167.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5811111000

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Single Pilot
Mi Item #05890506
MFR #5811111000

Mfr description
581-111-100-0 SOLENOIDE MECMAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.75/each

Specifications

Details

  • Body Material
    Fiberglass Reinforced Polyamide
  • Flow Direction
    4-Way
  • Flow Rate
    49.44 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Pilots
    Single Pilot
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    43.5 to 145 psi
  • Operating Temperature Range
    5 to 122 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Nitrile Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)