Motion
027-730K0100
PowerSTAR® AC Right Angle Gear Motor - 100 :1 Ratio, 1/4 hp, 230/460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), Face / Foot Mount, 1.25 A - Full Load Current
MI ITEM #05890617
MFR #027-730K0100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerSTAR® AC Right Angle Gear Motor - 100 :1 Ratio, 1/4 hp, 230/460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), Face / Foot Mount, 1.25 A - Full Load Current
MI ITEM #05890617
MFR #027-730K0100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
027-730K0100 POWERSTAR 730 3PH 1/4HP
  • Offers up to 1730 in-lbs of torque running continuously for reliable and energy efficient operation
  • Advanced technology hypoid gearing for improved carbon footprint
  • Maximum power density means a compact profile without compromising performance
  • Exclusive PowerSTAR™ EP lubricant for extended life
  • Ground gearing provides whisper quiet operation, low backlash precision
  • Versatile mounting interchangeability to easily upgrade your installed drives
  • TEFC
  • Made in USA

Specifications

  • Shaft Type
    Right Angle
  • Input Horsepower
    1/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Gear Ratio
    100 :1
  • Output RPM
    17.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Full Load Current
    1.25 A
  • Full Load Torque
    725 in/lb
  • Insulation Class
    F
  • Frequency Rating
    60/90 Hz
  • Standards Met
    CE, CSA, CURUS, RoHS
  • IP Rating
    IP54
  • Stage
    3
  • Overhung Load
    910 lbs
  • Output Shaft Cover
    171-730-1000 Optional
  • Mounting Type
    Face / Foot
  • Mounting Footplate
    P125-730-1000 Optional
  • Torque Arm
    P125-730-1030 Optional
  • Output Shaft Insert
    P108-730-5000 Optional
  • Weight
    20.00 lbs
  • Harmonization Code
    8501.51.2020
  • Manufacturer Catalog
  • Wiring Diagram
  • Gearmotor Sizing Guide
  • Instructional Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text