Motion
BC23480
FLEX-HONE®, BC Series Standard Duty, 2.750" (69.9mm) Hole Diameter, 8" OAL, 80 Grit, Silicon Carbide
MI ITEM #05890646
MFR #BC23480
List Price$85.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, BC Series Standard Duty, 2.750" (69.9mm) Hole Diameter, 8" OAL, 80 Grit, Silicon Carbide
MI ITEM #05890646
MFR #BC23480

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.67/each for your price

Overview

Mfr description
BC 23480 FLEX HONE 2-3/4 SC 80G

Specifications

  • For Hole Diameter
    2.750 in
  • Grit Number
    80
  • Hone Length
    3 in
  • Overall Length
    8 in
  • Stem Diameter
    0.245 in
  • Max Rpm
    900 rpm
  • Material Application
    Mild steel, stainless steel, cast iron and other softer ferrous materials
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469125019
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought