Motion
TB-SCEZ-100-P MOD

DODGE
TB-SCEZ-100-P MOD

EZ Kleen Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Polymer Material, Non-Expansion Bearing (Fixed)
Mi Item #05890678
MFR #TB-SCEZ-100-P MOD
Price$242.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-SCEZ-100-P MOD

EZ Kleen Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Polymer Material, Non-Expansion Bearing (Fixed)
Mi Item #05890678
MFR #TB-SCEZ-100-P MOD

Mfr description
TB-SCEZ-100-P-MOD 056922 FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.19/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Bolt Center To Center Length
    2.0000 in
  • Bore Diameter
    1 in

Details

  • Bearing Series
    205 Series
  • Bore Type
    Round
  • Country of Origin
    US
  • Dynamic Load Capacity
    3146 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Housing Type
    Tapped-Base Pillow Block
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    056922
  • Manufacturer Upc Number
    782475313563
  • Max Rpm
    4500 rpm
  • Maximum Speed
    4500 rpm
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3146 lbf
  • Radial Static Load Capacity
    1769 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Series
    205
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    1769 lbf
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475313563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)