Motion
ARM5BB-458-AZ

SMC CORP OF AMERICA
ARM5BB-458-AZ

ARM REGULATOR, MANIFOLD
MI ITEM #05890697
MFR #ARM5BB-458-AZ
List Price$175.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM5BB-458-AZ

ARM REGULATOR, MANIFOLD
MI ITEM #05890697
MFR #ARM5BB-458-AZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$175.05/each for your price

Overview

Mfr description
ARM5BB-458-AZ MFLD REGULATOR
  • Compact regulator with 14mm mounting pitch.
  • Mount pressure gauge (ø14mm).
  • Allow to select one-touch fitting.
  • Adopt backflow function as standard.
  • DIN rail mounting.

Specifications

  • Maximum Air Flow
    10.59 scfm
  • Supply Type
    Individual Supply
  • Number Of Stations
  • Set Pressure Range
    1.5 to 100 psi
  • Included Options
    Rail Mount, Pressure Gauge, Left Side
  • Inlet Port Type
    Straight
  • Outlet Port Type
    Straight
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Size
    1/4 in
  • Inlet Port Size
    1/4 in
  • Pressure Gauge Included
    With Pressure Gauge
  • Series/System
    ARM5
  • Weight
    132 g
  • Product Type
    Manifold Mount Air Regulators
  • Pressure Unit
    Display Unit For Product Name Plate and Pressure Guage: PSI
  • Outlet Port Thread Type
    Tubing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text