Motion
KX20-PP
Heavy-Duty Closed Round Rail Ball Bushing - KX Series, 1.250 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, Closed
MI ITEM #05890712
MFR #KX20-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy-Duty Closed Round Rail Ball Bushing - KX Series, 1.250 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, Closed
MI ITEM #05890712
MFR #KX20-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KX20-PP
  • Self-aligning linear ball bearings

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    2.0000 in
  • Overall Length
    2.6250 in
  • Closure Type
    Closed
  • Series
    KX
  • Manufacturer Upc Number
    4047643179904
  • UPC_NO
    4047643179904

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text