Motion
KX32-PP
Heavy-duty Closed Round Rail Ball Bushing - KX Series, 2.0000 in Shaft Diameter, 3.0000 in Outside Diameter, 4.0000 in Overall Length, Closed
Mi Item #05890713
MFR #KX32-PP
Price$426.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy-duty Closed Round Rail Ball Bushing - KX Series, 2.0000 in Shaft Diameter, 3.0000 in Outside Diameter, 4.0000 in Overall Length, Closed
Mi Item #05890713
MFR #KX32-PP

Mfr description
KX32-PP LINEAR BALL BEARING
  • Self-aligning linear ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$426.79/each

Specifications

Dimensions

  • Outside Diameter
    3.0000 in
  • Overall Length
    4.0000 in
  • Overall Width
    4.000 in
  • Shaft Diameter  
    2.0000 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Harmonization Code
    8482105012
  • Manufacturer Upc Number
    4047643179737
  • Measurement Standard
    Inch
  • Seal Type
    2 Seals
  • Series
    KX
  • Type
    Linear Ball
  • UPC_NO
    4012802054200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)