1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INA (SCHAEFFLER)
KXO10
Heavy-Duty Open Round Rail Ball Bushing - KXO Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, Open
MI ITEM #
05890714
MFR #
KXO10
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
INA (SCHAEFFLER) KXO10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INA (SCHAEFFLER)
KXO10
Heavy-Duty Open Round Rail Ball Bushing - KXO Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, Open
MI ITEM #
05890714
MFR #
KXO10
Mfr description
KXO10 LINEAR BALL BEARING
Self-aligning linear ball bearings
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Outside Diameter
1.1250 in
Overall Length
1.5000 in
Shaft
Diameter
0.6250 in
Details
Bushing Type
Ball Bushing
Closure Type
Open
Manufacturer Upc Number
4012802054231
Series
KXO
UPC_NO
4012802054231
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items