Motion
KXO12
Heavy-Duty Open Round Rail Ball Bushing - KXO Series, 0.750 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, Open
MI ITEM #05890715
MFR #KXO12
List Price$97.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy-Duty Open Round Rail Ball Bushing - KXO Series, 0.750 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, Open
MI ITEM #05890715
MFR #KXO12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.37/each for your price

Overview

Mfr description
KXO12 LINEAR BALL BEARING
  • Self-aligning linear ball bearings

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    1.2500 in
  • Overall Length
    1.6250 in
  • Closure Type
    Open
  • Series
    KXO
  • Manufacturer Upc Number
    4047643190923
  • UPC_NO
    4012802054255

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text