Motion
KXO16
Heavy-Duty Open Round Rail Ball Bushing - 1.000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.250 in Overall Width
MI ITEM #05890716
MFR #KXO16
List Price$161.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy-Duty Open Round Rail Ball Bushing - 1.000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.250 in Overall Width
MI ITEM #05890716
MFR #KXO16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$161.83/each for your price

Overview

Mfr description
KXO16 LINEAR BALL BEARING
  • Self-aligning linear ball bearings

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    1.5625 in
  • Overall Length
    2.2500 in
  • Closure Type
    Open
  • Overall Width
    2.250 in
  • Series
    KXO
  • Manufacturer Upc Number
    4047643190916
  • UPC_NO
    4012802054279

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text