Motion
KXO20
Heavy-Duty Open Round Rail Ball Bushing - 1.250 in Shaft Diameter, 2.000 in Outside Diameter, 2.6250 in Overall Width
MI ITEM #05890717
MFR #KXO20
List Price$273.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy-Duty Open Round Rail Ball Bushing - 1.250 in Shaft Diameter, 2.000 in Outside Diameter, 2.6250 in Overall Width
MI ITEM #05890717
MFR #KXO20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$273.96/each for your price

Overview

Mfr description
KXO20 LINEAR BALL BEARING
  • Self-aligning linear ball bearings

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    2.000 in
  • Overall Length
    2.6250 in
  • Closure Type
    Open
  • Overall Width
    2.6250 in
  • Series
    KXO
  • Manufacturer Upc Number
    4012802054323
  • UPC_NO
    4012802054323

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text