Motion
KXO32
Heavy-Duty Open Round Rail Ball Bushing - KXO Series, 2.000 in Shaft Diameter, 3.0000 in Outside Diameter, 4.0000 in Overall Length, Open
MI ITEM #05890718
MFR #KXO32
List Price$551.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy-Duty Open Round Rail Ball Bushing - KXO Series, 2.000 in Shaft Diameter, 3.0000 in Outside Diameter, 4.0000 in Overall Length, Open
MI ITEM #05890718
MFR #KXO32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$551.56/each for your price

Overview

Mfr description
KXO32 LINEAR BALL BEARING
  • Self-aligning linear ball bearings

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    3.0000 in
  • Overall Length
    4.0000 in
  • Closure Type
    Open
  • Series
    KXO
  • Manufacturer Upc Number
    4047643190855
  • UPC_NO
    4012802054354

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text