Motion
KXO24-PP
Heavy-Duty Open Round Rail Ball Bushing - 1.500 in Shaft Diameter, 2.3750 in Outside Diameter, 3.000 in Overall Width
MI ITEM #05890722
MFR #KXO24-PP
Price$349.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy-Duty Open Round Rail Ball Bushing - 1.500 in Shaft Diameter, 2.3750 in Outside Diameter, 3.000 in Overall Width
MI ITEM #05890722
MFR #KXO24-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$349.39/each

Specifications

Dimensions

  • Outside Diameter
    2.3750 in
  • Overall Length
    3.0000 in
  • Overall Width
    3.000 in
  • Shaft Diameter  
    1.500 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Upc Number
    4047643179836
  • Measurement Standard
    Inch
  • Series
    KXO
  • UPC_NO
    4047643179836

Overview

Mfr description
KXO24-PP LINEAR BALL BEARING
  • Self-aligning linear ball bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought