Motion
KXO32-PP
Heavy-Duty Open Round Rail Ball Bushing - 2.000 in Shaft Diameter, 3.000 in Outside Diameter, 4.000 in Overall Width
MI ITEM #05890723
MFR #KXO32-PP
List Price$612.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy-Duty Open Round Rail Ball Bushing - 2.000 in Shaft Diameter, 3.000 in Outside Diameter, 4.000 in Overall Width
MI ITEM #05890723
MFR #KXO32-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$612.62/each for your price

Overview

Mfr description
KXO32-PP
  • Self-aligning linear ball bearings

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    3.000 in
  • Overall Length
    4.0000 in
  • Closure Type
    Open
  • Overall Width
    4.000 in
  • Series
    KXO
  • Manufacturer Upc Number
    4047643179881
  • UPC_NO
    4012802054361

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text