Motion
KGX08-PP
MAX³ Linear Guide Round Shaft Pillow Block - Ball Bearing, 0.5000 in Shaft Diameter, 200 lbs Load Capacity
MI ITEM #05890724
MFR #KGX08-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAX³ Linear Guide Round Shaft Pillow Block - Ball Bearing, 0.5000 in Shaft Diameter, 200 lbs Load Capacity
MI ITEM #05890724
MFR #KGX08-PP

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.250 in
  • Overall Length
    1.688 in
  • Overall Width
    2.0000 in
  • Shaft Diameter
    0.5000 in

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    275 lbf
  • Housing Type
    Ball Bearing
  • Load Capacity
    200 lbs
  • Manufacturer Upc Number
    4047643188401
  • Measurement Standard
    Inch
  • Pillow Block Type
    Standard Block - Single Bearing
  • UPC_NO
    4047643188401

Overview

Mfr description
KGX08-PP LINEAR BALL BEARING HOUSING
  • Linear ball bearing and housing unit
  • Self aligning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought