Motion
KGX10-PP
MAX³ KGX Series Linear Guide Round Shaft Pillow Block - 0.6250 in Shaft Diameter, 1.938 in Overall Length
MI ITEM #05890725
MFR #KGX10-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAX³ KGX Series Linear Guide Round Shaft Pillow Block - 0.6250 in Shaft Diameter, 1.938 in Overall Length
MI ITEM #05890725
MFR #KGX10-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1.938 in
  • Shaft Diameter
    0.6250 in

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Manufacturer Upc Number
    4047643188371
  • Measurement Standard
    Inch
  • Pillow Block Type
    Standard Block - Single Bearing

Overview

Mfr description
KGX10-PP LINEAR BALL BEARING HOUSING
  • Linear ball bearing and housing unit
  • Self aligning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought