Motion
KGX12-PP
MAX³ KGX Series Linear Guide Round Shaft Pillow Block - 0.750 in Shaft Diameter, 370 lbs Load Capacity
MI ITEM #05890726
MFR #KGX12-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAX³ KGX Series Linear Guide Round Shaft Pillow Block - 0.750 in Shaft Diameter, 370 lbs Load Capacity
MI ITEM #05890726
MFR #KGX12-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KGX12-PP LINEAR BALL BEARING HOUSING
  • Linear ball bearing and housing unit
  • Self aligning

Specifications

  • Pillow Block Type
    Standard Block - Single Bearing
  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Inch
  • Shaft Diameter
    0.750 in
  • Overall Width
    2.750 in
  • Overall Height
    1.750 in
  • Overall Length
    2.063 in
  • Clearance Alignment Type
    Self-Aligning
  • Load Capacity
    370 lbs
  • Dynamic Load Capacity
    430 lbf
  • Manufacturer Upc Number
    4047643188364

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text